Lutron NTF-103P-WH Nova T Preset, 3-Wire Fluorescent Dimmers, 8A, White | Graybar Store
Lutron - Nova T Preset, 3-Wire Fluorescent Dimmers, 8A, White - NTF-103P-WH
+ / - Hover over image to Zoom
Other Views

    Nova T Preset, 3-Wire Fluorescent Dimmers, 8A, White

    Manufacturer: Lutron
    Manufacturer #: NTF-103P-WH
    SKU: 97133649
    $151.07
    Checking Pricing
         
    Rating:8A
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-103P-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 8A
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 3-Way (Small)
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in white.