Lutron NTF-103P-277-GR Nova T Preset, 3-Wire Fluorescent Dimmers, 6A, Grey | Graybar Store
Lutron - Nova T Preset, 3-Wire Fluorescent Dimmers, 6A, Grey - NTF-103P-277-GR
+ / - Hover over image to Zoom
Other Views

    Nova T Preset, 3-Wire Fluorescent Dimmers, 6A, Grey

    Manufacturer: Lutron
    Manufacturer #: NTF-103P-277-GR
    SKU: 97133717
    $251.19
    Checking Pricing
         
    Rating:6A
    Color:Grey
    Packaging:Box
    Voltage Rating:277V
    Switch Type:3-Way (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-103P-277-GR
    • Color Grey
    • Lamp Type Fluorescent
    • Rating 6A
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 3-Way (Small)
    • Packaging Box
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in grey.