Lutron Nova T Preset, 3-Wire Fluorescent Dimmers, 6A | Graybar Store
Lutron - Nova T Preset, 3-Wire Fluorescent Dimmers, 6A
+ / - Hover over image to Zoom
Other Views

    Nova T Preset, 3-Wire Fluorescent Dimmers, 6A

    Manufacturer: Lutron
         

    Lutron Nova-T® 3-Way Preset dimmer features a slide switch to offer easy and convenient push ON/OFF operation. It has a voltage rating of 277 VAC, current rating of 6 Amps and power rating of 1000 Watts for fluorescent/electronic loads.

    • Manufacturer Lutron
    • Lamp Type Fluorescent
    • Series Nova T
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    NTF-103P-277-WH
    97133648
    6A
    White
    Box
    277V
    3-Way (Small)
    $
    251
    .19
    /
    EA
    97133648
    Rating
    6A
    Color
    White
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    3-Way (Small)
    $
    251
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NTF-103P-277-GR
    97133717
    6A
    Grey
    Box
    277V
    3-Way (Small)
    $
    251
    .19
    /
    EA
    97133717
    Rating
    6A
    Color
    Grey
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    3-Way (Small)
    $
    251
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NTF-103P-277-IV
    97133733
    6A
    Ivory
    Box
    277V
    3-Way (Small)
    $
    251
    .19
    /
    EA
    97133733
    Rating
    6A
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    3-Way (Small)
    $
    251
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97133648 SKU, 97133648 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    3-Way (Small)
    Price
    $
    251
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97133717 SKU, 97133717 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    3-Way (Small)
    Price
    $
    251
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97133733 SKU, 97133733 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    277V
    Switch Type
    3-Way (Small)
    Price
    $
    251
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available