Lutron NTLV-600-277-IV Nova T Dimmer, Slide-to-Off, Magnetic Low-Voltage, 600VA, Small Control, 277V, Ivory | Graybar Store
Lutron - Nova T Dimmer, Slide-to-Off, Magnetic Low-Voltage, 600VA, Small Control, 277V, Ivory - NTLV-600-277-IV
+ / - Hover over image to Zoom
Other Views

    Nova T Dimmer, Slide-to-Off, Magnetic Low-Voltage, 600VA, Small Control, 277V, Ivory

    Manufacturer: Lutron
    Manufacturer #: NTLV-600-277-IV
    SKU: 25372370
    $177.42
    Checking Pricing
         
    Rating:600VA (450W)
    Color:Ivory
    Packaging:Box
    Voltage Rating:277V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTLV-600-277-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600VA (450W)
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in ivory.