Lutron NTSTV-DV-IV Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control, Ivory | Graybar Store
Lutron - Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control, Ivory - NTSTV-DV-IV
+ / - Hover over image to Zoom
Other Views

    Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control, Ivory

    Manufacturer: Lutron
    Manufacturer #: NTSTV-DV-IV
    SKU: 25633152
    $114.18
    Checking Pricing
         
    Rating:30mA
    Color:Ivory
    Packaging:Box
    Voltage Rating:120/277V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTSTV-DV-IV
    • Color Ivory
    • Lamp Type Fluorescent/LED
    • Rating 30mA
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 120/277V
    • Country of Origin US - USA
    Product Overview:
    Nova T Dimmer, Electronic or LED Dimming with 0-10V Ballasts and Drivers, Single-pole (small control), 120V/277V, 30mA in ivory