Lutron Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control | Graybar Store
Lutron - Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control
+ / - Hover over image to Zoom
Other Views

    Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control

    Manufacturer: Lutron
         

    Lutron Nova-T® 1-Pole Slide-to-off small control dimmer features a slide switch to offer easy and convenient ON/OFF operation. It has voltage rating of 0 - 10 VDC and current rating of 30 milli-Amps/8 Amps for fluorescent loads.

    • Manufacturer Lutron
    • Lamp Type Fluorescent/LED
    • Series Nova T
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    NTSTV-DV-IV
    25633152
    30mA
    Ivory
    Box
    120/277V
    1-Pole (Small)
    $
    114
    .18
    /
    EA
    25633152
    Rating
    30mA
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole (Small)
    $
    114
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NTSTV-DV-WH
    25631081
    30mA
    White
    Box
    120/277V
    1-Pole (Small)
    $
    106
    .93
    /
    EA
    25631081
    Rating
    30mA
    Color
    White
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole (Small)
    $
    106
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25633152 SKU, 25633152 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole (Small)
    Price
    $
    114
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631081 SKU, 25631081 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120/277V
    Switch Type
    1-Pole (Small)
    Price
    $
    106
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available