Lutron Nova Slide-to-Off 0-10V Fluorescent Dimmers, Small Control | Graybar Store
Lutron - Nova Slide-to-Off 0-10V Fluorescent Dimmers, Small Control
+ / - Hover over image to Zoom
Other Views

    Nova Slide-to-Off 0-10V Fluorescent Dimmers, Small Control

    Manufacturer: Lutron
         

    Nova T slide dimmer features a thin profile and the durability contractors expect from Lutron.

    • Manufacturer Lutron
    • Lamp Type Fluorescent
    • Series Nova
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    NFTV-IV
    97133979
    60A
    Ivory
    Box
    120V
    1-Pole
    $
    80
    .80
    /
    EA
    97133979
    Rating
    60A
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    80
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NFTV-WH
    97133978
    60A
    White
    Box
    120V
    1-Pole
    $
    80
    .80
    /
    EA
    97133978
    Rating
    60A
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    80
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97133979 SKU, 97133979 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    80
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97133978 SKU, 97133978 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    80
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available