Lutron NFTV-IV Nova Slide-to-Off 0-10V Fluorescent Dimmer, Small Control, Ivory | Graybar Store
Lutron - Nova Slide-to-Off 0-10V Fluorescent Dimmer, Small Control, Ivory - NFTV-IV
+ / - Hover over image to Zoom
Other Views

    Nova Slide-to-Off 0-10V Fluorescent Dimmer, Small Control, Ivory

    Manufacturer: Lutron
    Manufacturer #: NFTV-IV
    SKU: 97133979
    $80.80
    Checking Pricing
         
    Rating:60A
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NFTV-IV
    • Color Ivory
    • Lamp Type Fluorescent
    • Rating 60A
    • Series Nova
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nova Dimmer, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole (small control), 0-10V/60A in ivory.