Lutron N-600-IV Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W, Small Control, Ivory | Graybar Store
Lutron - Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W, Small Control, Ivory - N-600-IV
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W, Small Control, Ivory

    Manufacturer: Lutron
    Manufacturer #: N-600-IV
    SKU: 91015620
    $29.69
    Checking Pricing
         
    Rating:600W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # N-600-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Nova
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole (Small)
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in ivory