Lutron Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W | Graybar Store
Lutron - Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W

    Manufacturer: Lutron
         

    Lutron Nova® 1-Pole Slide-to-off dimmer in ivory color features a slide switch to offer easy and convenient ON/OFF operation.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Nova
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    N-600-WH
    88163633
    600W
    White
    Box
    120V
    1-Pole (Small)
    $
    29
    .69
    /
    EA
    88163633
    Rating
    600W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    29
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    N-600-IV
    91015620
    600W
    Ivory
    Box
    120V
    1-Pole (Small)
    $
    29
    .69
    /
    EA
    91015620
    Rating
    600W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    29
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163633 SKU, 88163633 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    29
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91015620 SKU, 91015620 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    29
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available