Lutron Nova® Dimmer, Incand/Halogen, Slide-to-Off, 1500W | Graybar Store
Lutron - Nova® Dimmer, Incand/Halogen, Slide-to-Off, 1500W
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Slide-to-Off, 1500W

    Manufacturer: Lutron
         

    Lutron Nova® 1-Pole Slide-to-off dimmer in ivory color features a slide switch to offer easy and convenient ON/OFF operation.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Nova
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    N-1500-GR
    92093318
    1500W
    Grey
    Box
    120V
    1-Pole (Large)
    $
    129
    .99
    /
    EA
    92093318
    Rating
    1500W
    Color
    Grey
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Large)
    $
    129
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    N-1500-WH
    88163620
    1500W
    White
    Box
    120V
    1-Pole (Large)
    $
    129
    .99
    /
    EA
    88163620
    Rating
    1500W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Large)
    $
    129
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    N-1500-IV
    88303532
    1500W
    Ivory
    Box
    120V
    1-Pole (Large)
    $
    129
    .99
    /
    EA
    88303532
    Rating
    1500W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Large)
    $
    129
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92093318 SKU, 92093318 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Large)
    Price
    $
    129
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163620 SKU, 88163620 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Large)
    Price
    $
    129
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88303532 SKU, 88303532 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Large)
    Price
    $
    129
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available