Lutron Nova® Dimmer, Incand/Halogen, Slide-to-Off, 1000W | Graybar Store
Lutron - Nova® Dimmer, Incand/Halogen, Slide-to-Off, 1000W
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Slide-to-Off, 1000W

    Manufacturer: Lutron
         

    Lutron Nova® 1-Pole Slide-to-off dimmer in ivory color features a slide switch to offer easy and convenient ON/OFF operation.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Nova
    • Switch Style Slide-to-Off
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    N-1000-IV
    91015618
    1000W
    Ivory
    Box
    120V
    1-Pole (Small)
    $
    72
    .02
    /
    EA
    91015618
    Rating
    1000W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    72
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    N-1000-WH
    88163614
    1000W
    White
    Box
    120V
    1-Pole (Small)
    $
    72
    .02
    /
    EA
    88163614
    Rating
    1000W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    $
    72
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91015618 SKU, 91015618 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    72
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163614 SKU, 88163614 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole (Small)
    Price
    $
    72
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available