Lutron N-603P-WH Nova® Dimmer, Incand/Halogen, Preset, 600W, Matte Finish, White | Graybar Store
Lutron - Nova® Dimmer, Incand/Halogen, Preset, 600W, Matte Finish, White - N-603P-WH
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Preset, 600W, Matte Finish, White

    Manufacturer: Lutron
    Manufacturer #: N-603P-WH
    SKU: 90075916
    $52.70
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole/3-Way (Small)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # N-603P-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Nova
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole/3-Way (Small)
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in white.