Lutron N-1003P-IV Nova® Dimmer, Incand/Halogen, Preset, 1000W, Ivory, 1-Pole/3-Way, Small Control | Graybar Store
Lutron - Nova® Dimmer, Incand/Halogen, Preset, 1000W, Ivory, 1-Pole/3-Way, Small Control - N-1003P-IV
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Preset, 1000W, Ivory, 1-Pole/3-Way, Small Control

    Manufacturer: Lutron
    Manufacturer #: N-1003P-IV
    SKU: 91015617
    $93.10
    Checking Pricing
         
    Voltage Rating:120V
    Packaging:Box
    Rating:1000W
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # N-1003P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 1000W
    • Series Nova
    • Switch Style Preset
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova® dimmer, incandescent/halogen, 3-way/single-pole (small control), preset, 120V/1000W in ivory.