Bussmann (Eaton) NOS-3 NOS Series Class K5 and H 600V One Time General Purpose Non Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - NOS Series Class K5 and H 600V One Time General Purpose Non Current Limiting Fuse - NOS-3
+ / - Hover over image to Zoom
Other Views

    NOS Series Class K5 and H 600V One Time General Purpose Non Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NOS-3
    SKU: 88052884
    $19.52
    Checking Pricing
         
    Amps:3A
    Voltage Rating:600 V AC
    Interrupt Rating:50 (RMS Symmetrical) kA
    Standard:CE; CSA Certified; Class 1421-01; Class H (70-600A); Class K5 (1 to 60A); File 53787; File E4273; Std. 248-6; Std. 248-9; UL Guide JDDZ; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NOS-3
    • Application Light Duty Circuit Locations; General Purpose
    • Amps 3A
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Class K5 and H One-Time General Purpose Non-Current-Limiting Fuse
    • Voltage Rating 600 V AC
    • Interrupt Rating 50 (RMS Symmetrical) kA
    • Standard CE; CSA Certified; Class 1421-01; Class H (70-600A); Class K5 (1 to 60A); File 53787; File E4273; Std. 248-6; Std. 248-9; UL Guide JDDZ; UL Listed
    • SKU Spec Sheet
      NOS-3 Specification Sheet
      NOS-3 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series General Purpose Fuse, Amps: 3 A, Fuse Dimension: 0.81 Dia x 5 L in, Fuse Type: Class K5 and H One Time General Purpose Non Current Limiting Fuse, Interrupt Rating: 50 (RMS Symmetrical) kA, Voltage Rating: 600 V AC