Bussmann (Eaton) NOS-50 NOS Series Class K5 and H 50A 600VAC One Time General Purpose Non Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - NOS Series Class K5 and H 50A 600VAC One Time General Purpose Non Current Limiting Fuse - NOS-50
+ / - Hover over image to Zoom
Other Views

    NOS Series Class K5 and H 50A 600VAC One Time General Purpose Non Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NOS-50
    SKU: 88052895
    $26.22
    Checking Pricing
         
    Amps:50A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NOS-50
    • Application Light Duty Circuit Locations; General Purpose
    • Amps 50A
    • Fuse Dimension 0.81 Dia x 5 L in
    Product Overview:
    NOS Series Class K5 and H 50A 600VAC one time general purpose non current limiting fuse.
    Bussmann's General Purpose NOS Series fuses are used in lighting circuits, main panel protection and other circuits that don't contain large electric motors or inductive loads.