Wiremold (Legrand) NM20-C3 Nonmetallic Cord-Ended Plugmold with Six Outlets | Graybar Store
Wiremold (Legrand) - Nonmetallic Cord-Ended Plugmold with Six Outlets - NM20-C3
+ / - Hover over image to Zoom
Other Views

    Nonmetallic Cord-Ended Plugmold with Six Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM20-C3
    SKU: 97123607
    $96.87
    Checking Pricing
         
    No. of Outlets:6
    Cord Length (Feet):3
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM20-C3
    • Color Ivory
    • Cord Length (Feet) 3
    • No. of Outlets 6
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic 3 ft. plugmold cord with 6 outlets.