Viking Electronics DVA-1003B Non-Volatile Digital Voice Announcer with Remote Recording | Graybar Store
Viking Electronics - Non-Volatile Digital Voice Announcer with Remote Recording - DVA-1003B
+ / - Hover over image to Zoom
Other Views

    Non-Volatile Digital Voice Announcer with Remote Recording

    Manufacturer: Viking Electronics
    Manufacturer #: DVA-1003B
    SKU: 98324242
    $959.21
    Checking Pricing
         
    Voltage (Volts):120 V Ac/ 12V Dc
    Dimensions:1.75 in. x 19 in. x 5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # DVA-1003B
    • Dimensions 1.75 in. x 19 in. x 5 in.
    • Voltage (Volts) 120 V Ac/ 12V Dc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital Voice Announcer for ACD/UCD applications (3 channels) with 1 Minute of Record Time per Channel
    • 1 minute of record time per channel
    • Remotely recordable
    • Locally recordable using a standard carbon handset or tape player
    • Selectable ring delay per channel
    • Detects CPC signal and disconnects
    • Callers may be transferred after the announcement
    • Messages stored in non-volatile memory (no batteries required)
    • Recording volume LED indicator for consistently high-quality recordings
    • Recognizes handshake signals from virtually any PABX, Centrex or C.O. line
    • Programmable to repeat announcement