Bussmann (Eaton) ANL-130 ANL Series Non Time Delay Low Voltage Limiter, 130A, 80V DC or Less | Graybar Store
Bussmann (Eaton) - ANL Series Non Time Delay Low Voltage Limiter, 130A, 80V DC or Less - ANL-130
+ / - Hover over image to Zoom
Other Views

    ANL Series Non Time Delay Low Voltage Limiter, 130A, 80V DC or Less

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ANL-130
    SKU: 88050018
    $48.66
    Checking Pricing
         
    Interrupt Rating:2700 at 80 V DC A
    Additional Features:Time-Delay Sizing for Inductive Circuits; Window Shows Limiter Status
    Voltage Rating:80 V DC
    Class:1422-30
    Standard:CSA Certified; File E56412; SAE J1171 JFHR2; UL Listed
    Amps:130A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ANL-130
    • Application Aviation; Fork Lifts; Marine
    • Additional Features Time-Delay Sizing for Inductive Circuits; Window Shows Limiter Status
    • Amps 130A
    • Fuse Dimension 7/8 Dia x 3-3/16 L in
    • Fuse Type Current Limiting
    • Voltage Rating 80 V DC
    • Class 1422-30
    • Interrupt Rating 2700 at 80 V DC A
    • Standard CSA Certified; File E56412; SAE J1171 JFHR2; UL Listed
    • SKU Spec Sheet
      ANL-130 Specification Sheet
      ANL-130 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® ANL Non Time Delay Current Limiter, Amps: 130 A, Voltage Rating: 80 V DC, CSA Certified; File E56412; SAE J1171 JFHR2; UL Listed, Fuse Type: Current Limiting, Fuse Dimension: 7/8 Dia x 3 3/16 L in