Geist VRTC140-14 Vertical Non-Surge Power Strip | Graybar Store
Geist - Vertical Non-Surge Power Strip - VRTC140-14
+ / - Hover over image to Zoom
Other Views

    Vertical Non-Surge Power Strip

    Manufacturer: Geist
    Manufacturer #: VRTC140-14
    SKU: 25119228
    $149.63
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Watts:1.4 kW
    Color:Black
    Size:1.85 in
    No. of Outlets:14
    Plug Configuration:NEMA 5-15P
    Length:47.5 in.
    Width (Inches):1.3
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VRTC140-14
    • Color Black
    • Size 1.85 in
    • Voltage (Volts) 120
    • Additional Features Powder Coat Finish
    • Amps 15 A
    • Cord Length (Feet) 14
    • Length 47.5 in.
    • No. of Outlets 14
    • Plug Configuration NEMA 5-15P
    • Watts 1.4 kW
    • Width (Inches) 1.3
    • Country of Origin US - USA
    Product Overview:
    Non-Surge Unit, Voltage (Volts): 120 V, Amps: 15 A, Black, Receptacle Configuration: NEMA 5-15R, Cord Length (Feet): 14 ft