Geist VRELN080-103C13TL6 Metered Power Strip | Graybar Store
Geist - Metered Power Strip - VRELN080-103C13TL6
+ / - Hover over image to Zoom
Other Views

    Metered Power Strip

    Manufacturer: Geist
    Manufacturer #: VRELN080-103C13TL6
    SKU: 22118246
    $240.50
    Checking Pricing
         
    Additional Features:Powder Coat Finish
    Watts:4.9 kW
    Color:Black
    Size:1.72 in
    No. of Outlets:8
    Plug Configuration:NEMA L6-30P; Twistlock
    Length:17 in.
    Width (Inches):1.61
    Amps:30 A
    Voltage (Volts):208
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VRELN080-103C13TL6
    • Color Black
    • Size 1.72 in
    • Voltage (Volts) 208
    • Additional Features Powder Coat Finish
    • Amps 30 A
    • Cord Length (Feet) 10
    • Length 17 in.
    • No. of Outlets 8
    • Plug Configuration NEMA L6-30P; Twistlock
    • Watts 4.9 kW
    • Width (Inches) 1.61
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Surge Unit, Voltage (Volts): 208 V, Amps: 30 A, Black, Receptacle Configuration: IEC C13, Cord Length (Feet): 10 ft