Panduit TV105-12MY Non-Shrink PVC Tubing | Graybar Store
Panduit - Non-Shrink PVC Tubing - TV105-12MY
+ / - Hover over image to Zoom
Other Views

    Non-Shrink PVC Tubing

    Manufacturer: Panduit
    Manufacturer #: TV105-12MY
    SKU: 25112906
    $72.23
    Checking Pricing
         
    Inner Diameter:0.089 in.
    Length:1000 ft.
    Packaging:1000 ft Reel
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TV105-12MY
    • Color Clear
    • Inner Diameter 0.089 in.
    • Length 1000 ft.
    Product Overview:
    Non-Shrink PVC Tubing, Clear, Length: 1000 ft, PVC, Inner Diameter: 0.089 in
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options