Superior Essex Security Control Cable, Unshielded, Plenum | Graybar Store
Superior Essex - Security Control Cable, Unshielded, Plenum
+ / - Hover over image to Zoom
Other Views

    Security Control Cable, Unshielded, Plenum

    Manufacturer: Superior Essex
         

    Security Control cables are used for a variety building control and audio applications.

    • Manufacturer Superior Essex
    • Type Plenum
    • Insulation Material Low Smoke PVC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Conductors
    Cable Type
    Conductor Material
    Conductor Size
    Price
    2C18-FPL-P-S-5-ESS
    25672102
    2
    Plenum
    Bare Copper
    18 AWG
    $
    0
    .12
    /
    EA
    25672102
    No. of Conductors
    2
    Cable Type
    Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    $
    0
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2C18-CMP-WH-S-BFG-ESS
    25393594
    2
    Plenum
    Bare Copper
    18 AWG
    $
    118
    .29
    1000 Ft
    /
    Reel
    25393594
    No. of Conductors
    2
    Cable Type
    Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    $
    118
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2C16-CMP-WH-S-BFG-ESS
    25393597
    2
    Plenum
    Bare Copper
    16 AWG
    $
    161
    .57
    1000 Ft
    /
    Reel
    25393597
    No. of Conductors
    2
    Cable Type
    Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    $
    161
    .57
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25672102 SKU, 25672102 ANALYTICS...
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Price
    $
    0
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25393594 SKU, 25393594 ANALYTICS...
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Price
    $
    118
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25393597 SKU, 25393597 ANALYTICS...
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    Price
    $
    161
    .57
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available