Square D (Schneider Electric) 8536SDG1V02H30S NEMA Rated Magnetic Starter, NEMA 1, 120/110V at 60/50 Hz, Selectable Trip Class Protection, Form S | Graybar Store
Square D (Schneider Electric) - NEMA Rated Magnetic Starter, NEMA 1, 120/110V at 60/50 Hz, Selectable Trip Class Protection, Form S - 8536SDG1V02H30S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter, NEMA 1, 120/110V at 60/50 Hz, Selectable Trip Class Protection, Form S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SDG1V02H30S
    SKU: 96073536
    $1,310.88
    Checking Pricing
         
    Additional Features:Screw Clamp Terminals
    Poles:3
    3-Phase HP Rating (Max.):10 at
    NEMA Rating:1
    Coil Voltage:110 at 50 Hz V AC; 120 at 60 Hz V AC
    Phase:3
    Amperage Rating:45 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SDG1V02H30S
    • 3-Phase HP Rating (Max.) 10 at
    • Additional Features Screw Clamp Terminals
    • Amperage Rating 45 A
    • Coil Voltage 110 at 50 Hz V AC; 120 at 60 Hz V AC
    • NEMA Rating 1
    • NEMA Size 2
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 8536s Non-Reversing Starter, NEMA Rating: 1, NEMA Size: 2, 3-Phase HP Rating (Max.): 10 at 200 V AC hp; 15 at 230 V AC hp; 25 at 460 V AC hp; 25 at 575 V AC hp, Amperage Rating: 45 A, Coil Voltage: 110 at 50 Hz V AC; 120 at 60 Hz V AC