Square D (Schneider Electric) 2510KG6 Non-Reversing Manual Motor-Rated Switch NEMA 1, 3-Pole | Graybar Store
Square D (Schneider Electric) - Non-Reversing Manual Motor-Rated Switch NEMA 1, 3-Pole - 2510KG6
+ / - Hover over image to Zoom
Other Views

    Non-Reversing Manual Motor-Rated Switch NEMA 1, 3-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KG6
    SKU: 95040144
    $166.87
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Pole:3
    HP Rating:20 at 575V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KG6
    • Additional Features Standard
    • HP Rating 20 at 575V
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole motor-rated switch, 20 HP at 575V, NEMA 1 enclosure rating and non-reversing.