Square D (Schneider Electric) LP1K1210BD Non-Reversing DC 12 A Mini-Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing DC 12 A Mini-Contactor - LP1K1210BD
+ / - Hover over image to Zoom
Other Views

    Non-Reversing DC 12 A Mini-Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LP1K1210BD
    SKU: 25070758
    $123.12
    Checking Pricing
         
    Amperage Rating:12
    Coil Voltage:24 DC
    Poles:3NO
    Voltage Rating:600
    3-Phase HP Rating (Max.):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LP1K1210BD
    • 3-Phase HP Rating (Max.) 10
    • Amperage Rating 12
    • Coil Voltage 24 DC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    • Country of Origin FR - France
    Product Overview:
    Non-reversing IEC 12A 600V 3NO mini-contactor with 24V DC coil voltage and screw clamp connection.
    • Dimensions: 1.77 W x 2.24 D x 1.77 H inches
    • Panel mount
    • Resistive amps. 20A