Square D (Schneider Electric) LC1D09BD Non-Reversing 9A 24 DC IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 9A 24 DC IEC Contactor - LC1D09BD
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 9A 24 DC IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D09BD
    SKU: 99849910
    $134.00
    Checking Pricing
         
    Amperage Rating:9
    Voltage Rating:600
    Poles:3NO
    Coil Voltage:24 DC
    3-Phase HP Rating (Max.):7-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D09BD
    • 3-Phase HP Rating (Max.) 7-1/2
    • Amperage Rating 9
    • Coil Voltage 24 DC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    • Country of Origin ID - Indonesia
    Product Overview:
    Non-reversing IEC 9A 600V 3NO contactor with 24V DC coil voltage.
    • Include built-in auxiliary contacts
    • All screw connections have IP20 finger-safe terminals with both North American and International terminal markings
    • Contactor application: Motor control and Resistive load