Square D (Schneider Electric) LC1K0910F7 Non-Reversing 9A 110 AC IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 9A 110 AC IEC Contactor - LC1K0910F7
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 9A 110 AC IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1K0910F7
    SKU: 95029094
    $91.72
    Checking Pricing
         
    Amperage Rating:9
    Coil Voltage:110 AC
    Poles:3NO
    Voltage Rating:600
    3-Phase HP Rating (Max.):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1K0910F7
    • 3-Phase HP Rating (Max.) 5
    • Amperage Rating 9
    • Coil Voltage 110 AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    Product Overview:
    Non-reversing IEC 9A 600V 3NO mini-contactor with 110V AC coil voltage and screw clamp connection.
    • Dimensions: 1.77 W x 2.24 D x 2.28 H inches
    • Panel mount
    • Resistive amps. 20A