Square D (Schneider Electric) LC1D80G7 Non-Reversing 80A 120 AC 3NO IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 80A 120 AC 3NO IEC Contactor - LC1D80G7
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 80A 120 AC 3NO IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D80G7
    SKU: 22007749
    $408.76
    Checking Pricing
         
    Amperage Rating:80
    Voltage Rating:600
    Poles:3NO
    Coil Voltage:120 AC
    3-Phase HP Rating (Max.):60
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D80G7
    • 3-Phase HP Rating (Max.) 60
    • Amperage Rating 80
    • Coil Voltage 120 AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    Product Overview:
    Non-reversing IEC 80A 600V 3NO contactor with 120V AC coil voltage.
    • Include built-in auxiliary contacts
    • All screw connections have IP20 finger-safe terminals with both North American and International terminal markings
    • Contactor application: Motor control and Resistive load