Square D (Schneider Electric) 2510KW1B Non-Reversing 30A NEMA 4 Manual Switch with 3 HP at 575V, 2P, 1-Phase | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A NEMA 4 Manual Switch with 3 HP at 575V, 2P, 1-Phase - 2510KW1B
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A NEMA 4 Manual Switch with 3 HP at 575V, 2P, 1-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW1B
    SKU: 22095274
    $440.82
    Checking Pricing
         
    NEMA Enclosure Rating:4
    Pole:2
    HP Rating:3 at 575V
    Additional Features:230Vac Pilot Light
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW1B
    • Additional Features 230Vac Pilot Light
    • HP Rating 3 at 575V
    • NEMA Enclosure Rating 4
    • Operator Type Toggle
    Product Overview:
    Manual 30A 600V 2-pole motor-rated switch, 3 HP at 575V, NEMA 4 enclosure non-reversing with toggle operator and 230Vac pilot light.