Square D (Schneider Electric) 2510KW6C Non-Reversing 30A NEMA 4 Manual Switch with 20 HP at 600V, 3P, 3-Phase | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A NEMA 4 Manual Switch with 20 HP at 600V, 3P, 3-Phase - 2510KW6C
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A NEMA 4 Manual Switch with 20 HP at 600V, 3P, 3-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW6C
    SKU: 22095279
    $527.31
    Checking Pricing
         
    NEMA Enclosure Rating:4
    Pole:3
    HP Rating:20 at 600V
    Additional Features:440-600Vac Pilot Light
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW6C
    • Additional Features 440-600Vac Pilot Light
    • HP Rating 20 at 600V
    • NEMA Enclosure Rating 4
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole motor-rated switch, 20 HP at 600V, NEMA 4 enclosure non-reversing with toggle operator and 440-600Vac pilot light.