Square D (Schneider Electric) 2510KW2C Non-Reversing 30A NEMA 4 Manual Switch 440-600Vac Pilot Light | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A NEMA 4 Manual Switch 440-600Vac Pilot Light - 2510KW2C
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A NEMA 4 Manual Switch 440-600Vac Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW2C
    SKU: 88243850
    $515.01
    Checking Pricing
         
    NEMA Enclosure Rating:4
    Pole:3
    HP Rating:10 at 480V
    Additional Features:440-600Vac Pilot Light
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW2C
    • Additional Features 440-600Vac Pilot Light
    • HP Rating 10 at 480V
    • NEMA Enclosure Rating 4
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 3-pole motor-rated starter, 10 HP at 480V, enclosure rating 4 non-reversing with toggle operator and 440-600Vac pilot light.
    • Screw clamp connection
    • General purpose single unit metal box-oil tight and dust tight
    • 3/4 in. knockouts bottom
    • Surface mounting
    • Dimensions: 2.44 x 2.75 x 4.25 inches