Square D (Schneider Electric) 2510KW1 Non-Reversing 30A NEMA 3R Manual Switch with 3 HP at 575V, 2P, 3-Phase | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A NEMA 3R Manual Switch with 3 HP at 575V, 2P, 3-Phase - 2510KW1
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A NEMA 3R Manual Switch with 3 HP at 575V, 2P, 3-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KW1
    SKU: 88243846
    $323.34
    Checking Pricing
         
    NEMA Enclosure Rating:4
    Pole:2
    HP Rating:3 at 575V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KW1
    • Additional Features Standard
    • HP Rating 3 at 575V
    • NEMA Enclosure Rating 4
    • Operator Type Toggle
    • Phase 1
    • Pole 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 2-pole 3-phase motor-rated switch, 3 HP at 575V, open-type enclosure non-reversing with toggle operator.
    Application: Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately.