Square D (Schneider Electric) 2510KR2H Non-Reversing 30A NEMA 3R Manual Switch with 10HP at 480V, 3P, 3-Phase | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A NEMA 3R Manual Switch with 10HP at 480V, 3P, 3-Phase - 2510KR2H
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A NEMA 3R Manual Switch with 10HP at 480V, 3P, 3-Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KR2H
    SKU: 88243825
    $462.52
    Checking Pricing
         
    NEMA Enclosure Rating:3R/7/9
    Pole:3
    HP Rating:10 at 480V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KR2H
    • Additional Features Standard
    • HP Rating 10 at 480V
    • NEMA Enclosure Rating 3R/7/9
    • Operator Type Toggle
    • Phase 3
    • Pole 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual standard 30A 600V 3-pole, 3-phase motor-rated starter, 10 HP at 480V, enclosure rating 3R non-reversing with toggle operator.
    Application: Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately.