Square D (Schneider Electric) 2510KR1 Non-Reversing 30A NEMA 3R Manual Switch, Surface Mount, 2-Pole, 1 Phase | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A NEMA 3R Manual Switch, Surface Mount, 2-Pole, 1 Phase - 2510KR1
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A NEMA 3R Manual Switch, Surface Mount, 2-Pole, 1 Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KR1
    SKU: 88243823
    $352.24
    Checking Pricing
         
    NEMA Enclosure Rating:3R
    Pole:2
    HP Rating:3 at 575V
    Additional Features:Standard
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KR1
    • Additional Features Standard
    • HP Rating 3 at 575V
    • NEMA Enclosure Rating 3R
    • Operator Type Toggle
    • Phase 1
    • Pole 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual standard 30A 600V 2-pole, 1-phase motor-rated starter, NEMA 3R enclosure rating, non-reversing with toggle operator.
    Application: Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately.