Square D (Schneider Electric) 2510KG5B Non-Reversing 30A Manual Switch 230Vac Pilot Light, NEMA 1, 2-Pole | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A Manual Switch 230Vac Pilot Light, NEMA 1, 2-Pole - 2510KG5B
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A Manual Switch 230Vac Pilot Light, NEMA 1, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KG5B
    SKU: 98294513
    $153.47
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Pole:2
    HP Rating:10 at 575V
    Additional Features:230Vac Pilot Light
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KG5B
    • Additional Features 230Vac Pilot Light
    • HP Rating 10 at 575V
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Phase 1
    • Pole 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 2-pole motor-rated starter, 10 HP at 575V, NEMA 1 enclosure rating, non-reversing with toggle operator and 230Vac pilot light.