Square D (Schneider Electric) 2510KG1A Non-Reversing 30A Manual Switch 115Vac Pilot Light, NEMA 1 | Graybar Store
Square D (Schneider Electric) - Non-Reversing 30A Manual Switch 115Vac Pilot Light, NEMA 1 - 2510KG1A
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 30A Manual Switch 115Vac Pilot Light, NEMA 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510KG1A
    SKU: 88243797
    $142.17
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Pole:2
    HP Rating:3 at 575V
    Additional Features:115Vac Pilot Light
    Operator Type:Toggle
    Phase:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510KG1A
    • Additional Features 115Vac Pilot Light
    • HP Rating 3 at 575V
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Phase 1
    • Pole 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 30A 600V 2-pole toggle motor-rated switch, NEMA 1 enclosure rating non-reversing with 115 Vac pilot light.