Square D (Schneider Electric) LC1DT25G7 Non-Reversing 25A 120 AC 4NO IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 25A 120 AC 4NO IEC Contactor - LC1DT25G7
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 25A 120 AC 4NO IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1DT25G7
    SKU: 22060723
    $149.78
    Checking Pricing
         
    Amperage Rating:25
    Voltage Rating:600
    Poles:4NO
    Coil Voltage:120 AC
    3-Phase HP Rating (Max.):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1DT25G7
    • 3-Phase HP Rating (Max.) 10
    • Amperage Rating 25
    • Coil Voltage 120 AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 4NO
    • Voltage Rating 600
    Product Overview:
    Non-reversing IEC 25A 600V 4NO contactor with 120V AC coil voltage.