Square D (Schneider Electric) LC1D18B7 Non-Reversing 18A 24 AC IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 18A 24 AC IEC Contactor - LC1D18B7
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 18A 24 AC IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D18B7
    SKU: 22007733
    $153.16
    Checking Pricing
         
    Amperage Rating:18
    Voltage Rating:600
    Poles:3NO
    Coil Voltage:24 AC
    3-Phase HP Rating (Max.):15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D18B7
    • 3-Phase HP Rating (Max.) 15
    • Amperage Rating 18
    • Coil Voltage 24 AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    • Country of Origin ID - Indonesia
    Product Overview:
    Non-reversing IEC 18A 600V 3NO contactor with 24V AC coil voltage.