Square D (Schneider Electric) LC1F185G6 Non-Reversing 185A 120 AC 3-Pole IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 185A 120 AC 3-Pole IEC Contactor - LC1F185G6
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 185A 120 AC 3-Pole IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1F185G6
    SKU: 97104179
    $1,089.49
    Checking Pricing
         
    Amperage Rating:185
    Coil Voltage:120 AC
    Poles:3NO
    Voltage Rating:600
    3-Phase HP Rating (Max.):150
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1F185G6
    • 3-Phase HP Rating (Max.) 150
    • Amperage Rating 185
    • Coil Voltage 120 AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Non-reversing IEC 185A 600V 3NO contactor with 120V AC coil voltage and screw clamp connection.
    • Type: TeSys F
    • Screw clamp connection