Square D (Schneider Electric) TeSys Contactor, F-Line, Non-Reversing, Panel Mount with Screws | Graybar Store
Square D (Schneider Electric) - TeSys Contactor, F-Line, Non-Reversing, Panel Mount with Screws
+ / - Hover over image to Zoom
Other Views

    TeSys Contactor, F-Line, Non-Reversing, Panel Mount with Screws

    Manufacturer: Square D (Schneider Electric)
         

    TeSys® D contactor panel mount with screws.

    • Manufacturer Square D (Schneider Electric)
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Amperage Rating
    Coil Voltage
    Poles
    Voltage Rating
    3-Phase HP Rating (Max.)
    Price
    LC1F185G6
    97104179
    185
    120 AC
    3NO
    600
    150
    $
    1089
    .49
    /
    EA
    97104179
    Amperage Rating
    185
    Coil Voltage
    120 AC
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    150
    $
    1089
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F115G6
    94072783
    115
    120 AC
    3NO
    600
    100
    $
    556
    .36
    /
    EA
    94072783
    Amperage Rating
    115
    Coil Voltage
    120 AC
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    100
    $
    556
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F150G7
    25147361
    150 A
    120 V AC
    3
    600 V AC
    125 hp
    $
    808
    .41
    /
    EA
    25147361
    Amperage Rating
    150 A
    Coil Voltage
    120 V AC
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    125 hp
    $
    808
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F500G7
    25110914
    500 A
    120 V AC
    3
    575 V AC
    500 hp
    $
    5772
    .69
    /
    EA
    25110914
    Amperage Rating
    500 A
    Coil Voltage
    120 V AC
    Poles
    3
    Voltage Rating
    575 V AC
    3-Phase HP Rating (Max.)
    500 hp
    $
    5772
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F115G7
    22101858
    115 A
    120 V AC
    3
    600 V AC
    100 hp
    $
    556
    .36
    /
    EA
    22101858
    Amperage Rating
    115 A
    Coil Voltage
    120 V AC
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    100 hp
    $
    556
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F400G7
    25070755
    400 A
    120 V AC
    3
    575 V AC
    300 hp
    $
    2176
    .67
    /
    EA
    25070755
    Amperage Rating
    400 A
    Coil Voltage
    120 V AC
    Poles
    3
    Voltage Rating
    575 V AC
    3-Phase HP Rating (Max.)
    300 hp
    $
    2176
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F150G6
    95027694
    150 A
    120 V AC
    3
    600 V AC
    125 hp
    $
    808
    .41
    /
    EA
    95027694
    Amperage Rating
    150 A
    Coil Voltage
    120 V AC
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    125 hp
    $
    808
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LC1F330G7
    97189808
    330 A
    120 V AC
    3
    600 V AC
    250 hp
    $
    1882
    .80
    /
    EA
    97189808
    Amperage Rating
    330 A
    Coil Voltage
    120 V AC
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    250 hp
    $
    1882
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97104179 SKU, 97104179 ANALYTICS...
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    150
    Price
    $
    1089
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94072783 SKU, 94072783 ANALYTICS...
    Poles
    3NO
    Voltage Rating
    600
    3-Phase HP Rating (Max.)
    100
    Price
    $
    556
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25147361 SKU, 25147361 ANALYTICS...
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    125 hp
    Price
    $
    808
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110914 SKU, 25110914 ANALYTICS...
    Poles
    3
    Voltage Rating
    575 V AC
    3-Phase HP Rating (Max.)
    500 hp
    Price
    $
    5772
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101858 SKU, 22101858 ANALYTICS...
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    100 hp
    Price
    $
    556
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070755 SKU, 25070755 ANALYTICS...
    Poles
    3
    Voltage Rating
    575 V AC
    3-Phase HP Rating (Max.)
    300 hp
    Price
    $
    2176
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95027694 SKU, 95027694 ANALYTICS...
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    125 hp
    Price
    $
    808
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97189808 SKU, 97189808 ANALYTICS...
    Poles
    3
    Voltage Rating
    600 V AC
    3-Phase HP Rating (Max.)
    250 hp
    Price
    $
    1882
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available