Square D (Schneider Electric) LC1F115 Non-Reversing 115A 3NO IEC Contactor | Graybar Store
Square D (Schneider Electric) - Non-Reversing 115A 3NO IEC Contactor - LC1F115
+ / - Hover over image to Zoom
Other Views

    Non-Reversing 115A 3NO IEC Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1F115
    SKU: 93160409
    $465.76
    Checking Pricing
         
    Amperage Rating:115
    Poles:3NO
    Voltage Rating:600
    3-Phase HP Rating (Max.):100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1F115
    • 3-Phase HP Rating (Max.) 100
    • Amperage Rating 115
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3NO
    • Voltage Rating 600
    Product Overview:
    Non-reversing IEC 115A 600V 3NO contactor with screw clamp connection.
    • Type: TeSys F
    • Screw clamp connection