Bussmann (Eaton) BK/HLR-2A Non Rejecting, Fast Acting Fuse And Inline Fuse Holder | Graybar Store
Bussmann (Eaton) - Non Rejecting, Fast Acting Fuse And Inline Fuse Holder - BK/HLR-2A
+ / - Hover over image to Zoom
Other Views

    Non Rejecting, Fast Acting Fuse And Inline Fuse Holder

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HLR-2A
    SKU: 97250804
    $2,570.00
    Checking Pricing
         
    Amps:3/16 to 15A
    Voltage Rating:300 V AC
    Additional Features:Non-Rejection; In-line Fuse; Fast-Acting
    Use With:3/16 to 15 amp GLR Fuses
    Standard:CSA; UL
    Material:Glass Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HLR-2A
    • Additional Features Non-Rejection; In-line Fuse; Fast-Acting
    • Amps 3/16 to 15A
    • Fuse Type Cartridge Fuses
    • Material Glass Tube
    Product Overview:
    Eaton® Bussmann Series Non Rejecting, Fast Acting Fuse and Inline Fuse Holder, Amps: 3/16 to 15 A, Voltage Rating: 300 V AC, CSA; UL