Square D (Schneider Electric) 9007AO12 Non-Plug-In 1NO/1NC Limit Switch | Graybar Store
Square D (Schneider Electric) - Non-Plug-In 1NO/1NC Limit Switch - 9007AO12
+ / - Hover over image to Zoom
Other Views

    Non-Plug-In 1NO/1NC Limit Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007AO12
    SKU: 88248748
    $257.31
    Checking Pricing
         
    Amperage Rating:15
    Contact Operation:1NO/1NC
    Voltage Rating:600
    Operator Type:Clockwise/Counter Clockwise
    Mounting Type:Non-Plug-In w/o Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007AO12
    • Amperage Rating 15
    • Contact Operation 1NO/1NC
    • Mounting Type Non-Plug-In w/o Box
    • Operator Type Clockwise/Counter Clockwise
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    Non-plug-in 1NO/1NC 15A 600V limit switch with clockwise/counter-clockwise motion.
    • Open type w/o Box
    • Actuator/head type side rotary lever
    • Operating force 2-3/4 lb-inch
    • 30 Deg. total travel