Lutron GRX-CBL-346S-500 GRAFIK Eye® Non-Plenum Low Voltage Control Cable, 5 Conductor, 500 ft. L | Graybar Store
Lutron - GRAFIK Eye® Non-Plenum Low Voltage Control Cable, 5 Conductor, 500 ft. L - GRX-CBL-346S-500
+ / - Hover over image to Zoom
Other Views

    GRAFIK Eye® Non-Plenum Low Voltage Control Cable, 5 Conductor, 500 ft. L

    Manufacturer: Lutron
    Manufacturer #: GRX-CBL-346S-500
    SKU: 99702699
    $351.32
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Size:22 AWG and 18 AWG
    No. of Conductors:5
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # GRX-CBL-346S-500
    • Cable Type Non-Plenum
    • No. of Conductors 5
    • Type Non-Plenum
    • Conductor Size 22 AWG and 18 AWG
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Plenum Rated Cable, Non-Plenum, Length: 500 ft., For Use With Grafik Eye 3000 Series Preset Control Unit