Coleman Cable 2C14-OFSPKR-WH-B.5-CMN Non-Plenum PVC Speaker Cable | Graybar Store
Coleman Cable - Non-Plenum PVC Speaker Cable - 2C14-OFSPKR-WH-B.5-CMN
+ / - Hover over image to Zoom
Other Views

    Non-Plenum PVC Speaker Cable

    Manufacturer: Coleman Cable
    Manufacturer #: 2C14-OFSPKR-WH-B.5-CMN
    SKU: 25109013
    $165.48
    Checking Pricing
         
    Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 2C14-OFSPKR-WH-B.5-CMN
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Speaker Cable, Insulation Material PVC, Conductor Size 14 AWG, No. of Pairs or Cond. 2, Color White