Bussmann (Eaton) NON-1/2 NON Series Class K5 and H 1/2A 250VAC/125VDC One Time General Purpose Fuse | Graybar Store
Bussmann (Eaton) - NON Series Class K5 and H 1/2A 250VAC/125VDC One Time General Purpose Fuse - NON-1/2
+ / - Hover over image to Zoom
Other Views

    NON Series Class K5 and H 1/2A 250VAC/125VDC One Time General Purpose Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NON-1/2
    SKU: 88052829
    $5.94
    Checking Pricing
         
    Voltage Rating:250V AC/125V DC
    Amps:1/2A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NON-1/2
    • Amps 1/2A
    • Fuse Type One-Time General Purpose Non-Current-Limiting Fuse
    Product Overview:
    NON Series Class K5 and H 1/2A 250VAC/125VDC one time general purpose non current limiting fuse.
    NON Class K5 and H

    Specifications

    • Amps: 1/8 to 600
    • Voltage Rating: 250V AC, 125V DC (0-100A)
    • Dimensions: Based on Amps

    Agency Information:

    • CE, UL Listed - 250V: Class K5 (1/8-60A), Std. 248-9, Class H (65-600A), Std. 248-6 (125V DC 1/8-100A), UL Guide JDDZ, File E4274. CSA Certified, Class 1421-10, File 53787 (1/8-12A, 65-600A)

    Features and Benefits

    • Original fuse providing circuit protection

    Typical Applications

    • Light Duty Circuit Locations