Graybar Vendor NM-WG-8-3-125CL Non-Metallic Wire, 8 AWG Stranded, 3 Conductor, Black, 125 ft. Coil | Graybar Store
Graybar Vendor - Non-Metallic Wire, 8 AWG Stranded, 3 Conductor, Black, 125 ft. Coil - NM-WG-8-3-125CL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Wire, 8 AWG Stranded, 3 Conductor, Black, 125 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: NM-WG-8-3-125CL
    SKU: 88283942
    $196.97
    Checking Pricing
         
    Conductor Size:8 AWG
    No. of Conductors:3
    Length:125 ft. Coil
    Conductor Material:Bare Copper
    Solid/Stranded:Stranded
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM-WG-8-3-125CL
    • Color Black
    • No. of Conductors 3
    • Wire Type NM-B
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Length 125 ft. Coil
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    Non-metallic wire 8/3 packaged in a 125 feet coil
    • Type NM-B (nonmetallic-sheathed cable) may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90 degrees C (with ampacity limited to that for 60 degrees C conductors) as specified in the National Electrical Code 1
    • NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads
    • NM-B cable may be run in air voids of masonry block or tile walls where such walls are not subject to excessive moisture or dampness
    • Voltage rating for NM-B cable is 600 volts