Thomas and Betts E9UVGRN2 Non-Metallic While-In-Use Weatherproof Cover | Graybar Store
Thomas and Betts - Non-Metallic While-In-Use Weatherproof Cover - E9UVGRN2
+ / - Hover over image to Zoom
Other Views

    Non-Metallic While-In-Use Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E9UVGRN2
    SKU: 25092799
    $25.40
    Checking Pricing
         
    No. of Gangs:1
    Mounting Position:Vertical
    Opening:Standard Receptacle
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9UVGRN2
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 1
    • Opening Standard Receptacle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic while-in-use weatherproof cover for (1) GFCI or duplex receptacle.
    • Paintable surface with textured finish to hide scratches
    • Raised rib
    • UV resistant
    • Lockable feature
    • For use in wet or damp locations
    • NEMA Type 3R rated