Graybar Vendor FSC-3/4-2G Non-Metallic Weatherproof Cover | Graybar Store
Graybar Vendor - Non-Metallic Weatherproof Cover - FSC-3/4-2G
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Weatherproof Cover

    Manufacturer: Graybar Vendor
    Manufacturer #: FSC-3/4-2G
    SKU: 94067839
    $10.87
    Checking Pricing
         
    No. of Gangs:2-Gang
    Mounting Position:Vertical or Horizontal
    Opening:Blank
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FSC-3/4-2G
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 2-Gang
    • Opening Blank
    • SAP Material Type ZSTD
    Product Overview:
    2-Gang non-metallic vertical or horizontal mount weatherproof blank cover.
    • Sunlight resistant
    • Noncorroding
    • Chemical resistant
    • UL Listed for wet locations